Abbotsford
appgrue50a

EGS 1/2 inch Appleton GRUE-100 Series XB Hub Aluminum Universal Conduit Outlet Box, Grey

Price $110.03 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EGS
Manufacturer #:GRUE50A

Description

UNILETSĀ® GRUE universal conduit outlet box with explosionproof, dust-ignitionproof for use with threaded metal conduit. Furnished with internal ground screw. Accurately tapped, tapered hub threads for tight, rigid joints and ground continuity. Furnished with covers. General purpose wiring. Universal design with five threaded universal hubs and three close-up plugs.

Specifications

Brand Name Appleton Sub Brand Unilet
Item Name Conduit Outlet Body Type Universal, Round
Hub Size 1/2 in Connection Threaded
Cubic Capacity 13.5 in³ Material Copperfree Aluminum
Dimensions 108 mm D For Use With Threaded Metal Conduit
Standards UL 886, UL File Number E10444, CSA C22.2 No. 25 and 30, CSA 025875, UL Class I, Division 1 and 2, Groups C, D, Class II, Division 1 and 2, Groups E, F, G and Class III Application For Pulling of Wires
UPC 781381117128

Packages

1 - UNIT - 1 2 - UNIT - 2
This website uses cookies to ensure you get the best experience on our website. Read more
Ok