Abbotsford
appgrx125

EGS 1-1/4 inch Appleton GRX Conduit Outlet Box Malleable Iron Body With Aluminum Cover, Silver/Grey

Price $192.73 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EGS
Manufacturer #:GRX125

Description

UNILETS Outlet Box, Number Of Outlet: 4, Material: Malleable Iron, Size: 1-1/4 IN, Cable Entry: (4) 1-1/4 IN GRTX Hub, Cubic Capacity: 31 CU-IN, Knockouts: No, Cover Opening: 3.94 IN, Form Number: 2, Height: 4-1/2 IN, Width: 4-1/2 IN, Dept

Specifications

Brand Name Appleton Sub Brand Unilet
Item Name Outlet Box Type 4-Inlet/Outlet, Round
Trade Size 1-1/4 in Connection Threaded
Cubic Capacity 31 in³ Material Malleable Iron
Mounting Type Wall/Ceiling Dimensions 114.3 mm D
For Use With Threaded Metal Conduit Includes Screw and Surface Cover
Standards Class 1, Zone 1 and 2 IIA and IIB, UL E10444, CSA C22.2 No. 25, C22.2 No. 30, CSA 013017 Certified, Class I, Division 1 and 2, Groups B, C, D Class II, Division 1 and 2, Groups E, F, G Class III Application For Use With Threaded Metal Conduit
UPC 781381447003

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok