Abbotsford
appgrfx50lc

EGS 1/2 inch Appleton Class i Division 1 Box FX Malleable Iron

Price $80.55 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EGS
Manufacturer #:GRFX50LC

Description

UNILETSĀ® GRF flanged conduit outlet box with explosionproof, dust-ignitionproof for use with threaded metal conduit. Furnished with internal ground screw and o-ring. Accurately tapped, tapered hub threads for tight, rigid joints and ground continuity. General purpose wiring. Function as sealing fittings when used with sealing covers. Internally threaded body with externally threaded cover. Covers have pry notches for bar or wrench.

Specifications

Brand Name Appleton Item Name Type X Conduit Outlet Box without Cover
Type 4-Inlet, Round, Explosionproof Trade Size 1/2 in
Connection Threaded Material Cast Malleable Iron
Mounting Type Wall/Ceiling Dimensions 95.3 mm D
UPC 781381439152

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok