appgrjca75

EGS 3/4 inch Hub Style CA 3 Outlet Appleton Hazardous Location Conduit Outlet Box, Malleable Iron

Available for Backorder
Price $75.30 / EA
Qty EA
Manufacturer:EGS
Manufacturer #:grjca75

Description

UNILETS® GRJ conduit outlet box with explosionproof, dust-ignitionproof, raintight. Provides great resistance to corrosion, impact and shock. Accurately tapped, tapered hub threads for tight, rigid joints and ground continuity. Furnished with covers. General purpose wiring. Small, round conduit outlet boxes. Externally threaded body with internally threaded cover. Smooth, rounded integral bushing in each hub type box protects conductor insulation.

Specifications

Brand Name Appleton Sub Brand Unilet
Item Name Conduit Outlet Box Type 3-Inlet/3-Outlet, Round, Explosionproof, Dust-Ignitionproof
Hub Size 3/4 in Trade Size 3/4 in
Connection Threaded Cubic Capacity 7.3 in³
Material Malleable Iron Mounting Type Wall/Ceiling
Dimensions 52.3 mm dia x 73.2 mm D Includes Screwed Cover
Standards UL 886, UL File Number E10444, CSA 025875 Certified, Class I, Division 1 and 2, Groups C, D, Class II, Division 1 and 2, Groups E, F, G, Class III Application Threaded Metal Conduit
UPC 781381440356

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok