Abbotsford
appgrssa75

EGS 3/4 inch Appleton UNILETS GRSSA Outlet Box with Cover

Price $203.63 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EGS
Manufacturer #:GRSSA75

Description

UNILETSĀ® GRSSA conduit outlet box with cover. Internally threaded aluminium bodies with externally threaded aluminium form 1 covers. It has 13 hubs; 2 on each side, 2 each on top and bottom and 5 in the back. Furnished with 5 close-up plugs and o-ring.

Specifications

Brand Name Appleton Sub Brand Unilet
Item Name Type GRSSA Conduit Outlet Box with Cover Type Square, Explosionproof, Dust-Ignitionproof, Raintight, Corrosion-Resistant
Trade Size 3/4 in Connection Threaded
Cubic Capacity 29 in³ Material Copper-Free Aluminum
Mounting Type Ceiling or Wall Dimensions 117.6 mm L x 117.6 mm W x 88.9 mm D
For Use With Threaded Metal Conduit Includes Internal Ground Screw, (4) Close-Up Plugs and O-Ring Gasket
Standards UL 886, UL File No. E10444, CSA C22.2 No. 25, C22.2 No. 30, CSA 025875 Certified, Class I, Division 1 and 2, Groups B, C, D; Class II, Division 1 and 2, Groups E, F, G; Class III Application Indoor/Outdoor
UPC 781381625470

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok