Abbotsford
appgrss50

EGS 1/2 inch Appleton UNILETS GRSS Outlet Box with Cover

Price $156.46 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EGS
Manufacturer #:GRSS50

Description

UNILETS GRSS Outlet Box, Number Of Outlet: 7, Material: Copperfree (4/10 Of 1 PCT Maximum) Aluminum, Size: 1/2 IN, Cable Entry: (7) 1/2 IN Hub, Cubic Capacity: 29 CU-IN, Knockouts: No, Cover Opening: 3.38 IN, Height: 4.63 IN, Width: 4.63 I

Specifications

Brand Name Appleton Sub Brand Unilet
Item Name Conduit Outlet Body Type 7-Outlet
Trade Size 1/2 in Connection Threaded
Cubic Capacity 29 in³ Material Copper-Free Aluminum
Series/Model GRSS Dimensions 4.63 in W x 4.63 in H
For Use With Threaded Metal Conduit Standards UL 886 Listed in File Number E10444, CSA C22.2 No. 25, C22.2 No. 30, CSA 025875 Certified, Class I, Division 1 and 2, Groups B, C, D, Class II, Division 1 and 2, Groups E, F, G, Class III
Application For Use With Threaded Metal Conduit UPC 781381625425

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok