EGS 1/2 inch UNILETS ERLL Type Raintight Conduit Outlet Box, Malleable Iron
Description
UNILETS ER Type LL Conduit Outlet Box With Cover, Hub Size: 1/2 IN, Height: 1.81 IN, Material: Malleable Iron, Finish: Triple-Coat (Zinc Electroplate, Chromate And Epoxy Powder Coat), Connection: Tapered Female Threaded, Standard: UL File
Specifications
Brand Name | Appleton | Sub Brand | Unilet |
Item Name | Type LL Conduit Outlet Box with Cover | Type | 90°, Corrosion-Resistant |
Hub Size | 1/2 IN | Trade Size | 1/2 in |
Connection | Tapered Female Threaded | Material | Malleable Iron |
Finish | Triple-Coated (Zinc Electroplate, Chromate and Epoxy Powder Coated) | Dimensions | 1.81 in H |
For Use With | Rigid Metal Conduit | Standards | UL File No. E30513, R1044, 009795, Class I, Division 1 And 2, Group C And D Class II, Division 1 And 2, Groups E, F, G Class III |
Application | Indoor/Outdoor | UPC | 781381302609 |
Packages
1 - UNIT - 1 | 5 - UNIT - 5 |