HUBBELL 1 inch Hub Size Killark Universal Box Grue Type Outlet Body with Aluminum Cover
Description
GRUE Series conduit boxes are installed in conduit systems within hazardous areas to protect conductors in threaded rigid conduit. Act as pull and splice boxes. Interconnect lengths of conduit. Change conduit direction. Provide access to conductors for maintenance and future system changes.
Specifications
Brand Name | Killark | Sub Brand | Killark |
Item Name | Conduit Outlet Box | Type | Round |
Hub Size | 1 in | Trade Size | 1 in |
Material | Iron | Finish | Gray |
Series/Model | Duraloy | Mounting Type | On Cable Tray |
Dimensions | 114 mm dia x 89 mm D | NEMA Rating | NEMA 4X |
Includes | Screwed Cover | UPC | 783936007670 |
Packages
1 - UNIT - 1 |