HUBBELL 3/4 inch Hub Size Killark Universal Box Grue Type Outlet Body with Aluminum Cover
Description
3/4" Outlet Body Iron, with Blank Aluminum Cover
Specifications
Brand Name | Killark | Sub Brand | Killark |
Item Name | Conduit Outlet Body | Type | Round, 5-Hub |
Hub Size | 3/4 in | Material | Aluminum |
Finish | Gray | Dimensions | 89 mm D |
NEMA Rating | NEMA 4X | Includes | Screw and Blank Cover |
UPC | 783936007663 |
Packages
1 - UNIT - 1 |