HUBBELL 3/4 inch Hub Size Killark Universal Box Grue Type Outlet Body Aluminum
Description
GRUE Series conduit boxes are installed in conduit systems within hazardous areas to protect conductors in threaded rigid conduit. Act as pull and splice boxes. Interconnect lengths of conduit. Change conduit direction. Provide access to conductors for maintenance and future system changes.
Specifications
Brand Name | Killark | Sub Brand | Killark |
Item Name | Conduit Body | Hub Size | 3/4 in |
Trade Size | 3/4 in | Material | Aluminum |
Finish | Powder Epoxy Paint | Series/Model | GRUE |
Application | For Use in Hazardous Locations | UPC | 783936004556 |
Packages
1 - UNIT - 1 |