EGS 1/2 inch Appleton Ocal UNILETS UNF Series Steel Female Union
Description
Appleton UNF Female/Female Conduit Union, Steel, EXP. For connecting conduit to conduit. ½"
Specifications
Brand Name | Appleton | Sub Brand | Unilet |
Item Name | Conduit Union | Connection Size | 1/2 in |
Connection Type | Female Threaded | Material | Steel |
Type | Type UN, Explosionproof, Dust-Ignitionproof | Finish | Electro Zinc Plated |
Dimensions | 1.47 in OD x 1.47 in L | Standards | UL 886, 1203, UL File Number E10444, UL Listed For Class I, Groups A, B, C, D, Class II, Groups E, F, G and Class III, CSA C22.2 No. 25, C22.2 No. 30, CSA File Number 065181 |
Application | For Connecting Conduit to Conduit | UPC | 781381234092 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 | 50 - UNIT - 50 |