EGS 1/2 inch Appleton Ocal UNILETS UNF Series Aluminum Female Union
Description
UNILETS UNF Union, Trade Size: 1/2 IN, Outside Diameter: 1.47 IN, Length: 1.47 IN, Flexibility: Rigid And IMC, Material: Copperfree (4/10 Of 1 PCT Maximum) Aluminum, Connection: Female Threaded, Finish: Natural, Standard: UL 886 (1203),
Specifications
Brand Name | Appleton | Sub Brand | Unilet |
Item Name | Union | Connection Size | 0.5 in |
Connection Type | Female Threaded | Material | Copper-Free Aluminum |
Type | UNF, Explosionproof, Dust-Ignitionproof | Dimensions | 1.47 in L |
Standards | UL 886 (1203), UL File No. E10444, UL Listed for Class I, Groups A, B, C, d; Class II, Groups E, F, G; and Class III, CSA C22.2 No. 25, C22.2 No. 30, CSA 065181 Certified | Application | For Connecting Conduit to Conduit |
UPC | 781381234115 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 |