Abbotsford
appunf75nra

EGS 3/4 inch Appleton Ocal UNILETS UNF Series Aluminum Female Union

Price $41.86 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EGS
Manufacturer #:UNF75NRA

Description

UNILETS UNF Union, Trade Size: 3/4 IN, Outside Diameter: 1-3/4 IN, Length: 1.47 IN, Flexibility: Rigid And IMC, Material: Copperfree (4/10 Of 1 PCT Maximum) Aluminum, Connection: Female Threaded, Finish: Natural, Standard: UL 886 (1203)

Specifications

Brand Name Appleton Sub Brand Unilet
Item Name Union Connection Size 3/4 in
Connection Type Female Threaded Material Copper-Free Aluminum
Finish Natural Type Type UNF
Dimensions 1.75 in OD x 1.47 in L For Use With Rigid and IMC Conduit
Standards UL 886 (1203), UL E10444, UL Listed for Class I, Groups A, B, C, d, Class II, Groups E, F, G and Class III, CSA C22.2 No. 25, C22.2 No. 30, CSA 065181 Certified Application For Connecting Conduit to Conduit
UPC 781381234139

Packages

1 - UNIT - 1 5 - UNIT - 5 10 - UNIT - 10
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok