appuny7550nr

EGS 3/4 inch-1/2 inch Appleton UNILETS UNY Series Steel Male/Female Union

In Stock
Price $32.57 / EA
Qty EA
Manufacturer:EGS
Manufacturer #:uny7550nr

Description

UNILETS® UNY male to female union, nipple not removable. For connecting conduit to enclosure, explosion proof, dust-ignition proof.

Specifications

Brand Name Appleton Group Sub Brand UNILETS
Material Steel Type UNY Union
Standards UL 886 (1203), UL File Number E10444, UL Listed for Class I, Groups A, B, C, d; Class II, Groups E, F, G; and Class III, CSA C22.2 No. 25, C22.2 No. 30, CSA 065181 Certified Application For Connecting Conduit To Enclosure

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok