Abbotsford
appec125

EGS 1-1/4 inch 3 Piece Appleton Concretetight Union Coupling, Malleable Iron

Price $36.1099 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EGS
Manufacturer #:EC-125

Description

3-Piece Union, Trade Size: 1-1/4 IN, Outside Diameter: 2-3/8 IN, Length: 2-3/16 IN, Flexibility: Rigid And IMC, Material: Malleable Iron, Connection: Female Threaded, Standard: UL 514B, UL File Number E14814, CSA C22.2 No. 18.3, CSA 065178

Specifications

Brand Name Appleton Item Name Conduit Union
Connection Size 1-1/4 in Connection Type Female Threaded
Material Malleable Iron Type 3-Piece
Dimensions 2-3/8 in OD x 2-3/16 in L Standards UL 514B, UL File Number E14814, CSA C22.2 No. 18.3, CSA File Number 065178, NEMA FB-1
Application For Connecting Threaded Rigid Conduit and IMC UPC 781381247856

Packages

5 - UNIT - (5)
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok