EGS 1-1/2 inch 3 Piece Appleton Concretetight Union Coupling, Malleable Iron
Description
Threaded rigid three piece union couples two lengths of conduit when neither can be turned. These couplings offer a variety of configurations for connecting threaded rigid conduit and IMC and provide wire pulling points.
Specifications
Brand Name | Appleton | Item Name | Conduit Union |
Connection Size | 1-1/2 in | Connection Type | Female Threaded |
Material | Malleable Iron | Type | 3-Piece |
Dimensions | 2-5/8 in OD x 2-5/16 in L | Standards | UL 514B, UL File Number E14814, CSA C22.2 No. 18.3, CSA File Number 065178, NEMA FB-1 |
Application | For Connecting Threaded Rigid Conduit and IMC | UPC | 781381247900 |
Packages
5 - UNIT - (5) |