EGS 1/2 inch Appleton UNILETS UNY Series Steel Male/Female Union
Description
Appleton UNY Female/Female Conduit Union, Steel, EXP. For connecting conduit to enclosure. ½"
Specifications
Brand Name | Appleton | Sub Brand | Unilet |
Item Name | Conduit Union | Connection Size | 1/2 in |
Connection Type | Male Threaded x Female Threaded | Material | Steel |
Type | Explosionproof, Dust-Ignitionproof | Finish | Electro Zinc Plated |
Dimensions | 1.47 in OD x 2.147 in L | Standards | UL 886, 1203, UL File Number E10444, UL Listed For Class I, Groups A, B, C, D, Class II, Groups E, F, G and Class III, CSA C22.2 No. 25, C22.2 No. 30, CSA File Number 065181 |
Application | For Connecting Conduit to Enclosure | UPC | 781381234221 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 |