EGS 3/4 inch-1/2 inch Appleton UNILETS UNY Series Steel Male/Female Union
Description
UNILETS® UNY male to female union, nipple not removable. For connecting conduit to enclosure, explosion proof, dust-ignition proof.
Specifications
Brand Name | Appleton | Sub Brand | Unilet |
Item Name | Union | Connection Size | 3/4 x 1/2 in |
Connection Type | Male Threaded x Female Threaded | Material | Steel |
Type | Type UNY | For Use With | Rigid and IMC Conduit |
Standards | UL 886 (1203), UL E10444, UL Listed for Class I, Groups A, B, C, d, Class II, Groups E, F, G and Class III, CSA C22.2 No. 25, C22.2 No. 30, CSA 065181 Certified | Application | For Connecting Conduit to Conduit |
UPC | 781381239042 |
Packages
1 - UNIT - 1 | 5 - UNIT - 5 | 10 - UNIT - 10 |