EGS 1 inch Appleton Ocal UNILETS UNF Series Steel Female Union
Description
Appleton UNF Female/Female Conduit Union, Steel, EXP. For connecting conduit to conduit. 1"
Specifications
Brand Name | Appleton | Sub Brand | Unilet |
Item Name | Conduit Union | Connection Size | 1 in |
Connection Type | Female Threaded | Material | Steel |
Type | Type UNF, Explosionproof, Dust-Ignitionproof | Finish | Electro Zinc Plated |
Dimensions | 2 in OD x 1.72 in L | Standards | UL 886, 1203, UL File Number E10444, UL Listed For Class I, Groups A, B, C, D, Class II, Groups E, F, G and Class III, CSA C22.2 No. 25, C22.2 No. 30, CSA File Number 065181 |
Application | For Connecting Conduit to Conduit | UPC | 781381234146 |
Packages
1 - UNIT - 1 | 5 - UNIT - 5 | 25 - UNIT - 25 |