Abbotsford
appunf350ra

EGS 3-1/2 inch Appleton UNILETS UNF Series Female Union, Aluminum

Price $405.40 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EGS
Manufacturer #:UNF350RA

Description

UNILETSĀ® UNF female union for connecting conduit to conduit, explosion proof, dust-ignition proof.

Specifications

Brand Name Appleton Sub Brand Unilet
Item Name Conduit Union Connection Size 3-1/2 in
Connection Type FNPT Material Copperfree Aluminum
Type Type UNF, Explosionproof, Dust-Ignitionproof Finish Epoxy Powder Coated
Dimensions 5.88 in OD x 3.38 in L For Use With Threaded Rigid/IMC Conduits
Standards UL 886, 1203, E34997 Listed, UL Listed for Class I, Groups A, B, C, D, Class II, Groups E, F, G and Class III, CSA C22.2 No. 25, C22.2 No. 25, CSA File Number 065181 Application For Connecting Conduit to Conduit
UPC 781381694902

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok