EGS 1/2 inch Ocal Appleton UNILETS UNL Series 90 degree Elbow Union, Metallic
Description
UNL Series 90 DEG Elbow Union, Material: Malleable Iron, Steel Locknut, Finish: Triple-Coat (Zinc Electroplate, Chromate And Epoxy Powder Coat), Trade Size: 1/2 IN, Flexibility: Rigid And IMC, Connection: Tapered Female Threaded X Tapered
Specifications
Brand Name | Appleton | Item Name | Conduit Elbow Union |
Connection Size | 1/2 in | Connection Type | Tapered Female Threaded x Tapered Male Threaded |
Material | Malleable Iron | Type | 90°, Explosionproof, Dust-Ignitionproof |
Finish | Triple-Coat (Zinc Electroplate, Chromate And Epoxy Powder Coat), Galvanic/Electrolytic Zinc Plated | Includes | Steel Locknut |
Standards | UL 886, UL File Number E10444, CSA C22.2 No. 25 and 30, CSA 065181, UL Listed For Class I, Groups A, B, C, D, Class II, Groups E, F, G, Class III | Application | For Connecting Conduit to Enclosure |
UPC | 781381234184 |
Packages
1 - UNIT - 1 | 5 - UNIT - 5 |