Abbotsford
kilguf2

HUBBELL 3/4 inch Killark Union, Female - Female, Aluminum

Inventory
Unavailable for order
Manufacturer:HUBBELL
Manufacturer #:GUF-2

Description

Threaded for rigid conduit or IMC. Tapered threads (NPT). Strong and durable construction.

Specifications

Brand Name Killark Sub Brand Killark
Item Name Conduit Union Connection Size 3/4 in
Connection Type FNPT x FNPT Material Copper-free Aluminum
Color Silver Finish Natural
Type Straight Dimensions 1-15/16 in L x 1.75 in W x 1-3/4 in H
Standards UL Listed, CSA Certified Application Permits Removal of Equipment without Turning or Removal of Conduit
UPC 783936270029

Packages

1 - UNIT - 1 10 - UNIT - 10 5 - UNIT - 5
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok