Abbotsford
kilgum2

HUBBELL 3/4 inch Killark GU Series Aluminum Male-Female Union

Inventory
Unavailable for order
Manufacturer:HUBBELL
Manufacturer #:GUM-2

Description

Threaded for rigid conduit or IMC. Tapered threads (NPT). Strong and durable construction.

Specifications

Brand Name Killark Sub Brand Killark
Item Name Union Connection Size 3/4 in
Connection Type MNPT x FNPT Material Copper-Free Aluminum
Color Silver Finish Natural
Type Non-Reversing Dimensions 2-3/8 in L x 1-3/4 in W x 1-3/4 in H
Standards CSA Certified, UL Listed Application Permits removal of equipment without turning or removal of conduit.
UPC 783936270128

Packages

1 - UNIT - 1 10 - UNIT - 10
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok