HUBBELL 1 inch Killark GU Series Aluminum Male-Female Union
Description
Threaded for rigid conduit or IMC. Tapered threads (NPT). Strong and durable construction.
Specifications
Brand Name | Killark | Sub Brand | Killark |
Item Name | Union | Connection Size | 1 in |
Connection Type | MNPT x FNPT | Material | Copper-Free Aluminum |
Color | Silver | Finish | Natural |
Type | Non-Reversing | Dimensions | 2-3/4 in L x 2 in W x 2 in H |
Standards | CSA Certified, UL Listed | Application | Permits removal of equipment without turning or removal of conduit. |
UPC | 783936270135 |
Packages
1 - UNIT - 1 | 5 - UNIT - 5 |