Abbotsford
kilunf6

HUBBELL 2 inch Hub Size Killark UNF Series Duraloy Iron Union, Female to Female

Inventory
Unavailable for order
Manufacturer:HUBBELL
Manufacturer #:UNF6
Documents Documents

Description

Threaded for rigid conduit or IMC. Tapered threads (NPT). Strong and durable construction.

Specifications

Brand Name Killark Sub Brand Killark
Item Name Union Connection Size 2 in
Connection Type FNPT Material Iron
Color Gray Finish Zinc Electroplated
Type Iron female to female union Dimensions 3-1/4 in L x 3-1/4 in W x 2-5/8 in H
Standards CSA Certified, UL Listed Application UNF unions are used to connect two pieces of conduit or attach conduit to junction boxes, fittings, or devices. Permits removal of equipment without turning or removal of conduit.
UPC 783936011950

Packages

1 - UNIT - 1 4 - UNIT - 4
This website uses cookies to ensure you get the best experience on our website. Read more
Ok