Abbotsford
appecdb38

EGS 3/8 inch Appleton Explosion-Proof Drain or Breather, Stainless Steel

Price $96.42 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EGS
Manufacturer #:ECDB38

Description

Universal Drain And Breather, Size: 3/8 IN, Material: Stainless Steel, Finish: Natural Stainless Steel, Connection: Tapered MNPT, Standard: UL 886 (1203), UL File Number E10444, CSA C22.2 No. 30, CSA 065181, UL Listed For Class I, Division

Specifications

Brand Name Appleton Item Name Drain and Breather
Type Explosionproof, Universal Trade Size 3/8 in
Connection Tapered MNPT Material Stainless Steel
Finish Stainless Steel Standards UL 886 (1203), UL E10444, CSA C22.2 No. 30, CSA 065181, UL Listed for Class I, Division 1 and 2 Groups C, D, Class II, Division 1 and 2 Groups E, F, G Class II
Application For Automatic Water Drainage and Continuous Ventilation UPC 781381327336

Packages

1 - UNIT - 1 25 - UNIT - 25
This website uses cookies to ensure you get the best experience on our website. Read more
Ok