appecdb38

EGS 3/8 inch Appleton Explosion-Proof Drain or Breather, Stainless Steel

Availablefor Backorder
Price $82.49 / EA
Qty EA
Manufacturer:EGS
Manufacturer #:ECDB38

Description

Universal drain and breather is used to provide a means for the prevention and/or release of condensation when properly installed in the appropriate location. Explosion proof, dust-ignition proof. Accurately tapped, tapered threads for tight, rigid joints and ground continuity.

Specifications

Brand Name Appleton Group Type Universal Drain And Breather
Connection Tapered MNPT Material Stainless Steel
Finish Stainless Steel Standards UL 886 (1203), UL File Number E10444, CSA C22.2 No. 30, CSA 065181, UL Listed For Class I, Division 1 And 2 Groups C, D, Class II, Division 1 And 2 Groups E, F, G Class II
Application For Automatic Water Drainage And Continuous Ventilation UPC 781381327336

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok