appecdb50b

EGS 1/2 inch Raintight Appleton Universal Drain or Breather, Stainless Steel

In Stock
Price $77.31 / EA
Qty EA
Manufacturer:EGS
Manufacturer #:ECDB50B

Description

Universal drain and breather is used to provide a means for the prevention and/or release of condensation when properly installed in the appropriate location. Explosion proof, dust-ignition proof. Accurately tapped, tapered threads for tight, rigid joints and ground continuity.

Specifications

Brand Name Appleton Item Name Drain or Breather
Type 1-Piece, Explosionproof, Raintight, Straight, Universal Trade Size 1/2 in
Connection Tapered MNPT Material Stainless Steel
Enclosure Standard NEMA 3R Finish Untreated
Mounting Top And/Or Bottom Of Enclosure Housing NEMA Rating 3R
Standards UL 886, UL File Number E10444, CSA C22.2 No. 30, CSA File Number 065181, UL Listed for Class I, Division 1 and 2 Groups B, C, D, Class II, Division 1 and 2 Groups E, F, G, Class III Application For Automatic Water Drainage or Continuous Ventilation
UPC 781381632249

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok