Abbotsford
appecdb50hp

EGS 1/2 inch NEMA 3R Raintight Appleton Universal Drain or Breather, Stainless Steel

Price $103.85 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EGS
Manufacturer #:ECDB50HP

Description

Appleton PLG plugs and reducers provide a variety of designs for closing up unused conduit openings or changing conduit size. They are used with threaded rigid and IMC conduit systems. Close-up plugs are used to seal threaded NPT conduit entries in hazardous or non-hazardous location enclosures. Bell reducers are used to join lengths of conduit with different diameters. Malleable iron, steel or aluminum close-up plugs. Explosionproof Class I & Dust-Ignitionproof Class II.

Specifications

Brand Name Appleton Item Name Drain and Breather
Type Universal, Explosionproof, Dust-Ignitionproof Trade Size 1/2 in
Connection MNPT Material Stainless Steel
Color Natural Enclosure Standard NEMA 3R
Finish Stainless Steel Mounting Top/Bottom
NEMA Rating NEMA 3R For Use With 25 mm Nominal Dia Tube
Standards UL 886 (1203), UL File Number E10444, CSA C22.2 No. 30, CSA 065181, UL Listed For Class I, Division 1 And 2 Groups C, D, Class II, Division 1 And 2 Groups E, F, G, Class III Application For High Performance Water Drainage and Continuous Ventilation, Tight, Rigid Joints and Ground Continuity
UPC 781381838948

Packages

1 - UNIT - 1 25 - UNIT - 25 100 - UNIT - 100
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok