EGS 1 inch Ocal PLG Close-Up Plug Recessed, Aluminum
Description
Appleton PLG plugs and reducers provide a variety of designs for closing up unused conduit openings or changing conduit size. They are used with threaded rigid and IMC conduit systems. Close-up plugs are used to seal threaded NPT conduit entries in hazardous or non-hazardous location enclosures. Bell reducers are used to join lengths of conduit with different diameters. Malleable iron, steel or aluminum close-up plugs. Explosionproof Class I & Dust-Ignitionproof Class II.
Specifications
Brand Name | Appleton | Sub Brand | Unilet |
Item Name | Close-Up Plug | Connection Size | 1 in |
Connection Type | NPT | Material | Aluminum |
Finish | Natural | Type | Recessed Head, Explosionproof, Dust Ignitionproof |
For Use With | Threaded Rigid Metal Conduit and IMC | Standards | UL 886, UL File Number E10444, C22.2 No. 25, C22.2 No. 30, CSA File Number 065181, NEC/CEC Class I, Division 1 and 2, Groups A, B, C, D Class II, Division 1 and 2, Groups E, F, G, Class III |
UPC | 781381455619 |
Packages
25 - UNIT - (25) | 100 - UNIT - 100 |