Abbotsford
appplg75r

EGS 3/4 inch Ocal PLG Close-Up Plug Recessed Steel, Silver/Grey

Price $8.58 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EGS
Manufacturer #:APPPLG75R

Description

UNILETSĀ® Recessed head close-up plug made of steel with zinc electroplate. Explosionproof, dust-ignitionproof. Smooth, rounded integral bushing in each hub protects conductor insulation. Accurately tapped, tapered threads for tight, rigid joints and ground continuity.

Specifications

Brand Name Appleton Sub Brand Unilet
Item Name Close-Up Plug Connection Size 3/4 in
Connection Type NPT Material Steel
Finish Galvanized Type Recessed Head, Explosionproof, Dust Ignitionproof
For Use With Threaded Rigid Metal Conduit and IMC Standards UL 886, UL File Number E10444, C22.2 No. 25, C22.2 No. 30, CSA File Number 065181, NEC/CEC Class I, Division 1 and 2, Groups A, B, C, D Class II, Division 1 and 2, Groups E, F, G, Class III
UPC 781381455572

Packages

50 - UNIT - (50) 250 - UNIT - 250
This website uses cookies to ensure you get the best experience on our website. Read more
Ok