Abbotsford
kilcup1

HUBBELL 1/2 inch Killark CUP Series Aluminum Recessed Plug Threaded

Price $5.05 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HUBBELL
Manufacturer #:CUP-1
Documents Documents

Description

Plug recessed aluminium hub SZ 1/2, finish natural.

Specifications

Brand Name Killark Sub Brand Killark
Item Name Close-Up Plug Connection Size 1/2 in
Material Copperfree Aluminum Color Gray
Finish Natural Type Recessed Head
Dimensions 0.83125 in L x 0.83125 in W x 0.59375 in H Standards UL Listed, CSA Certified
Application Used to Close up a Taped Hole or Hub UPC 783936090016

Packages

1 - UNIT - 1 10 - UNIT - 10
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok