EGS 1 inch-3/4 inch Appleton RB Reducing Bushing, Steel
Description
Appleton Reducing Bushing, EXP, Steel. 1" - ¾" NPT
Specifications
Brand Name | Appleton | Item Name | Reducing Bushing |
Connection Size | 1 x 3/4 in | Connection Type | NPT |
Material | Steel | Finish | Electro Zinc Plated |
Type | Reducing Bushing | Standards | UL 886, UL File Number E10444, 1203, CSA C22.2 No. 25 and 30, CSA 065181, UL Class I Groups A, B, C, D, Class II Groups E, F, G, Class III |
Application | For Reducing Conduit Entries to a Smaller Size in Threaded Rigid and IMC Conduit Systems | UPC | 781381654500 |
Packages
25 - UNIT - (25) |