Abbotsford
apprb12575a

EGS 1-1/4 inch - 3/4 inch Appleton RB Reducing Bushing, Aluminum

Price $8.6581 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EGS
Manufacturer #:RB12575A

Description

Reducing Bushing, Size: 1-1/4 X 3/4 IN, Material: Aluminum, Finish: Natural, Connection: NPT, Standard: Class I: Groups A, B, C, D, Class II: Groups E, F, G, Class III, UL 886 (1203), UL E10444, CSA C22.2 No. 25, C22.2 No. 30, CSA 06518

Specifications

Brand Name Appleton Item Name Reducing Bushing
Connection Size 1-1/4 x 3/4 in Connection Type NPT
Material Aluminum Finish Natural
Type Reducing Bushing Standards UL 886, UL File Number E10444, 1203, CSA C22.2 No. 25 and 30, CSA 065181, UL Class I Groups A, B, C, D, Class II Groups E, F, G, Class III
Application For Reducing Conduit Entries to a Smaller Size in Threaded Rigid and IMC Conduit Systems UPC 781381321099

Packages

25 - UNIT - (25)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok