EGS 2 inch-1-1/4 inch Appleton RB Reducing Bushing, Aluminum
Description
Reducing bushing are designed to reduce conduit entries to a smaller size and are used in threaded rigid and IMC conduit systems. Smooth rounded integral bushing protects conductor insulation. Full machine tapered threads.
Specifications
Brand Name | Appleton | Item Name | Reducing Bushing |
Connection Size | 2 x 1-1/4 in | Connection Type | NPT x NPT |
Material | Aluminum | Finish | Natural |
Type | Reducing Bushing | Standards | Class I Groups A, B, C, D, Class II: Groups E, F, G, Class III, UL 886 (1203), UL E10444, CSA C22.2 No. 25, C22.2 No. 30, CSA 065181 |
Application | For Reducing Conduit Entries to a Smaller Size in Threaded Rigid and IMC Conduit Systems | UPC | 781381322133 |
Packages
5 - UNIT - (5) |