Abbotsford
kilr21

HUBBELL 3/4 inch - 1/2 inch Killark R Series Aluminum Reducing Bushing

Price $5.11 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HUBBELL
Manufacturer #:R-21
Documents Documents

Description

Tapered threads (NPT). Smooth internal bushing protects conductors. Threaded for rigid conduit or IMC.

Specifications

Brand Name Killark Sub Brand Killark
Item Name Reducing Bushing Connection Size 3/4 - 1/2 in
Connection Type NPT Material Copper Free Aluminum
Color Silver Finish Natural
Type Non-Reversing Dimensions 1.05 in L x 1.05 in W x 0.81 in H
For Use With Rigid and IMC Conduits Standards UL Listed, CSA Certified
Application To reduce the trade size of a taped hole or hub. UPC 783936570013

Packages

1 - UNIT - 1 10 - UNIT - 10 50 - UNIT - 50
This website uses cookies to ensure you get the best experience on our website. Read more
Ok