Abbotsford
kilr42

HUBBELL 1-1/4 inch- 3/4 inch Killark R Series Aluminum Reducing Bushing

Price $10.58 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HUBBELL
Manufacturer #:R-42
Documents Documents

Description

Tapered threads (NPT). Smooth internal bushing protects conductors. Threaded for rigid conduit or IMC.

Specifications

Brand Name Killark Sub Brand Killark
Item Name Reducing Bushing Connection Size 1-1/4 x 3/4 in
Connection Type NPT Material Copper-Free Aluminum
Color Silver Finish Natural
Type Non-Reversing Dimensions 1.66 in L x 1.66 in W x 0.83 in H
For Use With Rigid Conduit and IMC Packaging Quantity 20/Pack
Standards CSA Certified, UL Listed Application For Reducing the Trade Size of a Taped Hole or Hub
UPC 783936570051

Packages

1 - UNIT - 1 20 - UNIT - 20
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok