Abbotsford
tabre63tb

ABB 2 inch-1 inch Thomas&Betts Explosion Proof Bushing Reducer

Price $38.5308 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:RE63-TB

Description

Bushing reducer used in threaded heavy wall conduit systems. All hubs have NPT threads with a minimum of five full threads and integral bushing for preventing damage to wires.

Specifications

Brand Name ABB Item Name Reducing Bushing
Connection Size 1 - 2 in Connection Type NPT
Material Steel Finish Zinc Plated
Type Explosionproof Packaging Quantity 5/Pack
Standards UL E193396, CSA Certified Application Reduces Conduit Hubs to a Smaller Size
UPC 786210069692

Packages

1 - UNIT - 1 5 - UNIT = 5 25 - UNIT = 25
This website uses cookies to ensure you get the best experience on our website. Read more
Ok