ABB 2 1/2 inch-2 inch Thomas&Betts Explosion Proof Bushing Reducer
Description
OCAL-BLUEâ„¢ Reducing bushing made of steel with zinc plated. Suitable for use in threaded heavy wall conduit systems.
Specifications
Brand Name | ABB | Item Name | Reducing Bushing |
Connection Size | 2-1/2 x 2 in | Connection Type | MNPT x FNPT |
Material | Steel | Finish | Zinc Plated Chrome |
Type | Explosionproof, Dust-Ignitionproof | Standards | UL E193396, CSA Certified, NEC/CEC: Class l, Division 1 and 2, Groups A, B, C, D, Class ll, Division 1, Groups E, F, G, Class lll |
Application | Reduces Conduit Hubs to a Smaller Size | UPC | 786210058955 |
Packages
1 - UNIT - 1 | 5 - UNIT = 5 | 30 - UNIT = 30 |