Abbotsford
tabre84tb

ABB 3 inch-1 1/4 inch Thomas&Betts Explosion Proof Bushing Reducer

Price $83.3666 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:RE84-TB

Description

OCAL-BLUE™ Reducing bushing made of steel with zinc plated. Suitable for use in threaded heavy wall conduit systems.

Specifications

Brand Name ABB Item Name Reducing Bushing
Connection Size 1-1/4 - 3 in Connection Type NPT
Material Steel Finish Zinc Plated
Type Explosionproof Packaging Quantity 1/Pack
Standards UL E193396, CSA Certified Application Reduces Conduit Hubs to a Smaller Size
UPC 786210057385

Packages

1 - UNIT - 1 5 - UNIT = 5 900 - UNIT = 900
This website uses cookies to ensure you get the best experience on our website. Read more
Ok