Abbotsford
tabre31tb

ABB 1 inch-1/2 inch Thomas&Betts Explosion Proof Bushing Reducer

Price $12.5805 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:RE31-TB

Description

OCAL-BLUE™ Reducing bushing made of steel with zinc plated. Suitable for use in threaded heavy wall conduit systems.

Specifications

Brand Name ABB Item Name Reducing Bushing
Connection Size 1/2 - 1 in Connection Type NPT
Material Steel Finish Zinc Plated
Type Explosionproof Packaging Quantity 10/Pack
Standards UL E193396, CSA Certified Application Reduces Conduit Hubs to a Smaller Size
UPC 786210058665

Packages

1 - UNIT - 1 10 - UNIT = 10 50 - UNIT = 50 1300 - UNIT = 13000
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok