Abbotsford
appeydm100

EGS 1 inch Ocal Appleton Male/Female Type EYDM 25% Vertical Drain/Sealing Fitting Malleable Iron, Silver/Grey

Price $203.16 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EGS
Manufacturer #:APPEYDM100

Description

O-Z/GEDNEY Type EYDM vertical drain/sealing male/female conduit fitting made of malleable iron with zinc electroplated finish. Tapered threads (NPT). Threaded for rigid conduit or IMC. Provides continuous water drain path while allowing conduit run to breathe, in compliance with the NEC. 25% conductor fill. Sealing compound and fiber. EYDM style supplied with removable close nipple. To seal and drain vertical conduits. To minimize the passage of gases and vapors and prevent the passage of flames from one portion of the electrical system to another through the conduit. 2-1/16 in turning radius, 3 oz sealing compound required.

Specifications

Brand Name Appleton Sub Brand Unilet
Item Name Conduit/Drain Sealing Fitting with Removable Male Nipple Type Explosionproof, Dust-Ignitionproof, Raintight, Male/Female, 25% Fill
Trade Size 1 in Opening Size 2.38 in
Material Malleable Iron Finish Triple Coat (Zinc Electroplate, Chromate and Epoxy Powder Coat)
Series/Model EYDM Mounting Vertical
Dimensions 4.31 in L x 1-3/4 in W For Use With Threaded Rigid Metal Conduit and IMC Conduit
Standards UL 886, E10444 Listed, CSA C22.2 Number 30, 065181 Certified, UL Listed For Class I, Groups B, C, D, Class II, Groups E, F, G and Class III UPC 781381230094

Packages

1 - UNIT - 1 25 - UNIT - 25
This website uses cookies to ensure you get the best experience on our website. Read more
Ok