Abbotsford
appeym50

EGS 1/2 inch Appleton EYM 25% Male/Female Sealing Fitting for Close Turning Radius, Malleable Iron

Price $47.24 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EGS
Manufacturer #:APPEYM50

Description

Appleton Type EYF are Female/Female. Type EYM are Male/Female both for use with Rigid Steel, Rigid Aluminum and IMC Conduit where Explosionproof, Dust-Ignitionproof class I, II, III are required. These vertical sealing fittings minimize the passage of gases and vapors and prevent the passage of flames from one portion of an electrical system to another through the conduit. Seal conduits in vertical runs. Minimize the passage of gases and vapors from one portion of the electrical system to another through the conduit. Prevent the passage of flames. Malleable iron, zinc electroplated (hot dip or mechanical galvanized optionally available). Aluminum sealing fittings optionally available. Female/female or male/female.Threaded for rigid conduit or IMC. Tapered threads (NPT). EYM style supplied with removable close nipples. Use with Type EYC sealing compound and Type EYF fiber

Specifications

Brand Name Appleton Item Name Conduit Sealing Fitting
Type Type T, Explosionproof, Male/Female Trade Size 1/2 in
Opening Size 1.06 in Material Malleable Iron
Finish Triple Coat (Zinc Electroplate, Chromate and Epoxy Powder Coat) Dimensions 3-1/2 in L x 1.19 in W
For Use With Threaded Rigid Metal Conduit and IMC Standards UL 886, UL File Number E10444, CSA C22.2 No. 30, CSA 065181, Class I, Division 1 and 2 Groups A, B, C, Class II, Division 1 and 2 Groups E, F, G and Class III
Application For Sealing Vertical or Horizontal Conduit Runs UPC 781381135344

Packages

5 - UNIT- (5)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok