Abbotsford
crheys216sa

WESTWAY ELECTRICAL EYS216SA 3/4" Crouse-Hinds Ocal® Fitting Seal Male/Female, Aluminum

Inventory
Unavailable for order
Manufacturer:WESTWAY ELECTRICAL
Manufacturer #:EYS216 SA

Description

Eaton Crouse-Hinds series EYS conduit sealing fitting, Male and female, Copper-free aluminum, Vertical or horizontal, Group B rated, 3/4"

Specifications

Brand Name Crouse-Hinds Item Name Conduit Sealing Fitting
Type Male and Female Hub Trade Size 3/4 in
Material Copper-Free Aluminum Finish Enamel Painted
Mounting Horizontal/Vertical Standards UL 886, CSA C22.2, Class I Division 1 2 Group A B C D, Class II Division 1 Group E F G, Class II Division 2 Group F G, Class III
Application Conduit System UPC 782274380216

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok