Abbotsford
appesum100

EGS 1 inch ESU 25% UNILETS Fill Vertical and Horizontal Conduit Sealing Fitting

Inventory
Unavailable for order
Manufacturer:EGS
Manufacturer #:ESUM100

Description

Appleton ESU 25% fill vertical and horizontal conduit sealing fittings prevent the passage of gases, vapors or flames from one portion of a conduit system to another. They also restrict large amounts of ignitable gases or vapors from accumulating to confine explosive pressure. Appleton sealing fittings are explosionproof, dust-ignitionproof and raintight. They are suitable for use in Class I and II locations.

Specifications

Brand Name Appleton Sub Brand Unilet
Item Name Conduit Sealing Fitting with Removable Male Nipple Type Explosionproof, Dust-Ignitionproof, Raintight, Male/Female, 25% Fill
Trade Size 1 in Opening Size 1.38 in
Material Malleable Iron Finish Triple Coat (Zinc Electroplate, Chromate and Epoxy Powder Coat)
Series/Model ESU Mounting Horizontal/Vertical
Dimensions 3.38 in L x 3-1/4 in W For Use With Threaded Rigid Metal Conduit and IMC Conduit
Standards UL 886, E10444 Listed, CSA C22.2, Class I, Groups C, D, Class II, Groups E, F, G and Class III UPC 781381306850

Packages

5 - UNIT - (5)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok