EGS 3/4 inch Ocal Female EY 25% Sealing Fitting Malleable Iron, Silver/Grey
Description
Sealing fitting with explosionproof, dust-ignitionproof, raintight. Smooth, rounded integral bushing in each hub protects conductor insulation. Accurately tapped, tapered threads for tight, rigid joints and ground continuity. Removable nipple in male sealing fitting may be used interchangeably in top or bottom hub. For use with threaded rigid metal conduit and IMC.
Specifications
Brand Name | Appleton | Sub Brand | Unilet |
Item Name | EY Conduit Sealing Fitting | Type | 25% Fill Vertical and Horizontal, Explosionproof, Female |
Trade Size | 3/4 in | Material | Malleable Iron |
Finish | Triple Coat (Zinc Electroplate, Chromate and Epoxy Powder Coat) | For Use With | Threaded Rigid Metal Conduit and IMC |
Standards | UL 886 (1203), UL File Number E10444, CSA C22.2 No. 30, CSA 065181, UL Listed For Class I, Groups A, B, C, d; Class II, Groups E, F, G; And Class III | Application | For Use With Threaded Rigid Metal Conduit and IMC |
UPC | 781381135122 |
Packages
1 - UNIT - 1 | 5 - UNIT - 5 | 25 - UNIT - 25 |