Abbotsford
appeym150a

EGS 1-1/2 inch Appleton EYM 25% Male/Female Sealing Fitting for Close Turning Radius, Aluminum

Price $120.50 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EGS
Manufacturer #:EYM150AL

Description

UNILETSĀ® Type EYM are male/female conduit sealing fittings. It prevent passage of gases, vapors or flames from one portion of a conduit system to another. They prevent pressure piling the within conduit system and contain any explosion that occurs. EY series is a close radius type for sealing vertical or horizontal conduit runs. Explosion proof, dust-ignition proof, rain tight. Smooth, rounded integral bushing in each hub protects conductor insulation. Accurately tapped, tapered threads for tight, rigid joints and ground continuity. Removable nipple in male sealing fitting may be used interchangeably in top or bottom hub.

Specifications

Brand Name Appleton Sub Brand Unilet
Item Name Sealing Fitting Type Female Threaded x Male Threaded
Trade Size 1-1/2 in Material Aluminum
Finish Epoxy Powder Coated Series/Model EY
Mounting Vertical/Horizontal Dimensions 38.1 mm ID x 60.4 mm OD
Standards CSA 065181, C22.2 No. 30, UL 886 (1203), UL E10444 Application Rigid Metal Conduit and IMC
UPC 781381600149

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok