Abbotsford
appeym75al

EGS 3/4 inch Appleton EYM 25% Male/Female Sealing Fitting for Close Turning Radius, Aluminum

Price $52.80 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EGS
Manufacturer #:EYM75AL

Description

Sealing fitting with explosionproof, dust-ignitionproof, raintight. Smooth, rounded integral bushing in each hub protects conductor insulation. Accurately tapped, tapered threads for tight, rigid joints and ground continuity. Removable nipple in male sealing fitting may be used interchangeably in top or bottom hub. For use with threaded rigid metal conduit and IMC.

Specifications

Brand Name Appleton Sub Brand Unilet
Item Name Conduit Sealing Fitting with Removable Nipple Type 25% Fill Vertical and Horizontal
Trade Size 3/4 in Connection Female Threaded x Male Threaded
Material Almag 35 Aluminum Finish Epoxy Powder Coated
Series/Model EY For Use With Threaded Rigid Metal Conduit and IMC
Standards UL 886, 1203, UL File Number E10444, CSA C22.2 No. 30, CSA File Number 065181, Class I, Groups A, B, C, D, Class II, Groups E, F, G and Class III Application For Use With Threaded Rigid Metal Conduit and IMC
UPC 781381600118

Packages

5 - UNIT - (5) 25 - UNIT - 25
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok