Abbotsford
appeys26

EGS 3/4 inch Crouse-Hinds Ocal Copper-Free Condulet Sealing Male/Female Fitting Vertical Position, Gray

Price $56.15 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EGS
Manufacturer #:EYS26

Description

UNILETSĀ® Type EYS are male/female conduit sealing fittings. It prevent passage of gases, vapors or flames from one portion of a conduit system to another. They prevent pressure piling the within conduit system and contain any explosion that occurs. EY series is a close radius type for sealing vertical or horizontal conduit runs. Explosion proof, dust-ignition proof, rain tight. Smooth, rounded integral bushing in each hub protects conductor insulation. Accurately tapped, tapered threads for tight, rigid joints and ground continuity. Removable nipple in male sealing fitting may be used interchangeably in top or bottom hub.

Specifications

Brand Name Appleton Sub Brand Unilet
Item Name Sealing Fitting With Removable Nipple Type Vertical, Male and Female
Trade Size 3/4 in Material Grayloy Iron
Finish Zinc Electroplated/Chromate/Epoxy Powder-Coated Series/Model EYS Series
Color Gray For Use With Threaded Rigid Metal Conduit and IMC
Standards UL 886 (1203), UL File Number E10444, CSA C22.2 No. 30, CSA 065181, UL Listed For Class I, Groups A, B, C, D, Class II, Groups E, F, G and Class III Application For Use With Threaded Rigid Metal Conduit and IMC
UPC 781381704731

Packages

5 - UNIT - (5)
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok