Abbotsford
appeys316

EGS 1 inch Male/Female (Removable Male Nipple) EYS 25% Fill Vertical and Horizontal Sealing Fitting

Price $66.97 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EGS
Manufacturer #:EYS316

Description

EYS Vertical and Horizontal Conduit Seals for Close Turning Radius (25% fill) . Explosionproof, Dust-Ignitionproof, Raintight.

Specifications

Brand Name Appleton Sub Brand Unilet
Item Name Male Sealing Fitting with Removable Nipple Type 25% Fill, Vertical/Horizontal, Tapered FNPT
Trade Size 1 in Material Grayloy-Iron
Finish Zinc Electroplate/Chromate/Epoxy Powder Coat Series/Model EYS
Color Gray For Use With Metal Threaded Rigid Conduit and IMC
Standards UL 886 (1203) Listed, UL File No. E10444, CSA Certified C22.2 No. 30, CSA Certified 065181, Class I, Division 1 and 2 Locations Application For Preventing Passage of Gases, Vapors or Flames from One Portion of Conduit System to Another
UPC 781381621175

Packages

1 - UNIT - 1 5 - UNIT - 5
This website uses cookies to ensure you get the best experience on our website. Read more
Ok